missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Sharpie Ultra Fine Markers
BIOPHARMA

Irradiated, ultra fine point, capped permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments.

81.90 € - 161.00 €

Specifications

Material HDPE
Ruled No
Cover Material HDPE
Dimensions (L x W x H) 6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm)
Length (English) 6 in.
View More Specs

Products 4
Product Code Brand Product Type Color Price Quantity & Availability  
Product Code Brand Product Type Color Price Quantity & Availability  
15674109
BIOPHARMA
View Documents
Micronova™
PEN-51IR
Permanent Marker Black
157.00 €
Pack of 12
In Stock
to see stock.
Edge
Add to basket
 
17338389
View Documents
Micronova™
PEN-52IR
Permanent Marker Blue
81.90 €
Pack of 12
Estimated Shipment: 30-05-2025
to see stock.
Add to basket
 
17605925
View Documents
Micronova™
PEN-61IR
Smear-Proof Marker Black
161.00 €
Pack of 12
Estimated Shipment: 30-05-2025
to see stock.
Add to basket
 
17695915
View Documents
Micronova™
PEN-53IR
Permanent Marker Red
81.90 €
Pack of 12
Estimated Shipment: 12-06-2025
to see stock.
Add to basket
 
Description

Description

Micronova Irradiated Sharpie Ultra Fine Marker is the original pen style, industry standard permanent marker with an ultra fine point. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.

  • Ultra fine point capped sharpie marker
  • Marks permanently on most surfaces
  • Writes on cold or wet surfaces, plastic bags and disposable lab-ware
  • Nontoxic, permanent, quick drying, alcohol-based ink
  • Gamma irradiated for aseptic ISO 5 and other clean production areas
  • Fade and water resistant
  • Available red, blue or black inks
Specifications

Specifications

HDPE
HDPE
6 in.
1.27 cm
ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
1.27 cm
Individually bagged, 4 pens per double bagged pack, 3 packs per case
Sterile
No
6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm)
0.5 in.
Not Autoclavable
0.5 in.
Reusable
8 x 8 x 8 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Irradiated Sharpie Ultra Fine Markers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.