missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Vinyl Cleanroom Tape

Product Code. p-3347879 Shop All Micronova Products
Click to view available options
Color:
Light Blue
Transparent
White
Dimensions (LxW):
36 yd. x 0.5 in.
36 yd. x 0.75 in.
36 yd. x 1 in.
36 yd. x 2 in.
Unit Size:
16 rolls
Each
Pack of 16
Pack of 24
Pack of 36
Pack of 48
Quantity:
16/Cs.
24/Cs.
36/Cs.
48/Cs.
This item is not returnable. View return policy

Product Code. 15388690

Brand: Micronova™ CR10034TRIRS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Irradiated vinyl cleanroom tape, with rubber, clean-peel adhesive, is extremely conformable and ideal for media preparation, batching, color-coding and packaging in critical and aseptic processing applications.

Irradiated vinyl cleanroom tape is designed to limit particulate and bio-burden counts in critical and aseptic processing applications. This extremely conformable tape is ideal for sealing curved and irregular surfaces and the synthetic rubber adhesive ensures clean peel from wafer cartridges and most cleanroom work surfaces.

  • Irradiated, ultra processed, pressure-sensitive vinyl tape
  • Low particulate and bio-burden counts
  • Synthetic rubber adhesive, ensures clean peel from most surfaces
  • Extremely conformable; tapes and seals curved and irregular surfaces
  • Ideal for batching, color coding, packaging, etc. in aseptic areas
  • Excellent for clean construction areas
  • Can be written on with cleanroom pen
  • Cleanroom processed and wound on a plastic core
  • Supplied with full certification of irradiation and lot traceability
  • Individually double bagged
  • Available in Transparent, White and Light Blue
  • Available in 1/2, 3/4, 1 and 2-inch of widths
  • Roll length: 33 m (36 yd.)

Spezifikation

Autoclavable Autoclavable
Certifications/Compliance ISO 9001 Certified Facility, Certificate of Irradiation, Certificate of Conformance
Adhesive Type Rubber
Coating Vinyl
Color Transparent
Finish Matte
Format Tape
Material Vinyl
Product Type Cleanroom Tape
Sterility Sterile
For Use With (Application) Helps limit particulate and bio-burden counts with adhesion and removal from stainless steel, glass, and epoxy surfaces. Plate sealing, marking and color coding in aseptic environments.
Temperature Range (English) 59°F to 77°F
Temperature Range (Metric) 15°C to 25°C
Dimensions (LxW) 36 yd. x 0.75 in.
Length (English) 36 yd
Length (Metric) 33 m
Width (English) 1.75 in.
Width (Metric) 19 mm
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt