missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Extension Pump Tubing, Puri-Flex™

Ismatec™ Extension Pump Tubing is long life tubing for pharma and bio-process applications

Brand:  Ismatec™ 96418-34

 View more versions of this product

Product Code. 11769819

  • 78.15 € / Each
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: General-purpose lab use requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Specifications

    Extension Pump Tubing
    0.056 in.
    Puri-Flex
    15.2 m
    1.42 mm ID x 15.2 m L
    Autoclavable
    1.42 mm
    50 ft.
    Ismatec pumps
    Translucent
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.