missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign 'Wear Laboratory Coat,' English
Safety Sign to signify that a laboratory coat must be worn.
Brand: Brady™ 311374
This item is not returnable.
View return policy
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
M/M059/EN566/PE-297X105-1 | |
Polyester | |
4.13 x 11.69 in. | |
Surface Mount | |
4.13 in. | |
11.69 in. | |
Rectangular | |
English | |
Wear Laboratory Coat | |
White on Blue |
Gloss | |
1 Sign | |
Permanent | |
Facility Identification, Safety Identification | |
0.099 mm | |
-40°C to +110°C | |
-40°F to +230°F | |
105 x 297 mm | |
Safety Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction