missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign 'Wear Laboratory Coat,' English

Safety Sign to signify that a laboratory coat must be worn.

Brand:  Brady™ 311376

 View more versions of this product

Product Code. 17821705

  • 20.40 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provide visual warning that laboratory coat must be worn in the area
Specifications

Specifications

M/M059/EN566/PE-600X200-1
Polyester
7.87 x 23.62 in.
Surface Mount
7.87 in.
23.62 in.
Rectangular
English
Wear Laboratory Coat
White on Blue
Gloss
1 Sign
Permanent
Facility Identification, Safety Identification
0.099 mm
-40°C to +110°C
-40°F to +230°F
200 x 600 mm
Safety Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications