missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign 'Wear Laboratory Coat,' English

Safety Sign to signify that a laboratory coat must be worn.

Brand:  Brady™ 311379

 View more versions of this product

Product Code. 17831725

  • 30.20 € / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provide visual warning that laboratory coat must be worn in the area
Specifications

Specifications

M/M059/EN566/PE-297X420-1
Polyester
16.54 x 11.69 in.
Surface Mount
16.54 in.
11.69 in.
Rectangular
English
Wear Laboratory Coat
White on Blue
Gloss
1 Sign
Permanent
Facility Identification, Safety Identification
0.099 mm
-40°C to +110°C
-40°F to +230°F
420 x 297 mm
Safety Sign