missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Universal Sign 'Wear Laboratory Coat'
Safety Sign to signify that a laboratory coat must be worn.
3.45 € - 36.15 €
Specifications
Quantity | 1 Sign |
---|---|
Mounting Type | Surface Mount |
For Use With (Application) | Facility Identification, Safety Identification |
Shape | Round |
Languages | Universal |
Product Code | Brand | Dimensions (L x W) | Languages | Material | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Languages | Material | Shape | Price | Quantity & Availability | ||
17861775
|
Brady™
311364 |
5 x 5 cm | Universal | Polyester | Round |
5.70 €
Pack of 2 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
17871775
|
Brady™
311365 |
10 x 10 cm | Universal | Polyester | Round |
3.45 €
Each |
In Stock
Log in to see stock. |
||
17841695
|
Brady™
311369 |
10 x 10 cm | Universal | Polypropylene | Round |
7.90 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
17881775
|
Brady™
311366 |
15 x 15 cm | Universal | Polyester | Round |
3.95 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
17861745
|
Brady™
311370 |
15 x 15 cm | Universal | Polypropylene | Round |
N/A
|
N/A | ||
17821725
|
Brady™
311367 |
20 x 20 cm | Universal | Polyester | Round |
4.60 €
Each |
In Stock
Log in to see stock. |
||
17861785
|
Brady™
311371 |
20 x 20 cm | Universal | Polypropylene | Round |
14.85 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
17891695
|
Brady™
311368 |
31.5 x 31.5 cm | Universal | Polyester | Round |
7.85 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
17851745
|
Brady™
311372 |
31.5 x 31.5 cm | Universal | Polypropylene | Round |
36.15 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
1 Sign | |
Facility Identification, Safety Identification | |
Universal | |
Safety Sign |
Surface Mount | |
Round | |
Wear Laboratory Coat | |
White on Blue |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title