missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Square Aluminum Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
10.00 € - 12.55 €
Specifications
Material | Aluminum |
---|---|
Quantity | 1 Sign |
Mounting Type | Surface Mount |
For Use With (Application) | Facility Identification, Safety Identification |
Temperature Range (Metric) | -40°C to +140°C |
Product Code | Brand | Color | Dimensions (L x W) | Material | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Material | Shape | Price | Quantity & Availability | ||
17811745
|
Brady™
311211 |
White on Red | 100 x 100 mm | Aluminum | Square |
10.00 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||
17821745
|
Brady™
311212 |
White on Red | 150 x 150 mm | Aluminum | Square |
11.05 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||
17821785
|
Brady™
311213 |
White on Red | 200 x 200 mm | Aluminum | Square |
12.55 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||
Description
- To indicate a device that flashes to indicate that the fire alarm has operated
Specifications
Aluminum | |
Surface Mount | |
-40°C to +140°C | |
-40°F to +284°F | |
Fire Alarm Flashing Light | |
White on Red |
1 Sign | |
Facility Identification, Safety Identification | |
Square | |
Universal | |
Safety Sign |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title