missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Square Polyester Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
Brand: Brady™ 311216
This item is not returnable.
View return policy
Description
- To indicate a device that flashes to indicate that the fire alarm has operated
Specifications
Class B | |
1 Sign | |
Surface Mount | |
7.87 in. | |
-40°C to +66°C | |
-40°F to +150°F | |
200 x 200 mm | |
Safety Sign |
Polyester | |
Permanent | |
Facility Identification, Safety Identification | |
7.87 in. | |
Square | |
Universal | |
Fire Alarm Flashing Light | |
Photoluminescent on Red |