missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Sterile Hood with Ties
Shop All DuPont Products

Click to view available options
Size: Universal
Description
- Clean-processed and gamma-sterilized
- Bound seams
- Bound hood opening for low particle shedding
- Full face opening
- Ties with loops for adjustable fit
- White, one size

Specifications
Specifications
Product Type | Hood with ties |
Size | Universal |
Material | Flashspun HDPE |
Color | White |
Closure Type | Ties with Loops |
Disposable | Single-use |
Model | D15466063 |
Seam Type | Bound |
Sterility | Sterile |
Certifications/Compliance | ISO 11137-1, PPE Category I |
Show More |
Videos
-
Dupont Tyvek Packaging for CE certified IsoClean garments
-
Dupont Tyvek IsoClean design
-
DuPont Tyvek IsoClean
Documents
Scientific Resources
Brochures
IsoClean
File size: 1.5 MB
Posters
Clenroom gowning Poster
File size: 516.2 kB
Product Information
Product Information
IsoClean FAQ
File size: 122.3 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
AHS2447146 | Certificate of Sterility | 17/12/2024 | D15466063 |
AHS2445152 | Certificate of Sterility | 11/12/2024 | D15466063 |
AHS2441139 | Certificate of Sterility | 11/12/2024 | D15466063 |
AHS2441123 | Certificate of Sterility | 11/12/2024 | D15466063 |
AHS2444130 | Certificate of Sterility | 11/12/2024 | D15466063 |
The user should make the risk assessment to determine the protection required.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ IsoClean™ Sterile Hood with Ties >
Spot an opportunity for improvement?Share a Content Correction