missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Unhooded Coverall with Bound Neck
Shop All DuPont Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Available in sizes S to XXXL
- Clean-processed and gamma-sterilized
- Bound internal seams. Elasticated waist at back for good fit
- Tyvek™ covered elasticated thumb loops
- Tunneled elastication at wrists and ankles
- Front zipper closure
- Storm flap

Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | Large |
Material | HDPE |
Color | White |
Disposable | Single-use |
Waist Style | Elastic at Back |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Seam Type | Bound |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Dupont Tyvek IsoClean design
-
Dupont Tyvek Packaging for CE certified IsoClean garments
-
DuPont Tyvek IsoClean
Documents
Scientific Resources
Brochures
IsoClean
File size: 1.5 MB
Posters
Clenroom gowning Poster
File size: 516.2 kB
Product Information
Product Information
IsoClean FAQ
File size: 122.3 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
AHS2444122 | Certificate of Sterility | 11/12/2024 | D15429666 |
AHS2442125 | Certificate of Sterility | 11/12/2024 | D15429666 |
AHS2435125 | Certificate of Sterility | 11/12/2024 | D15429666 |
AHS2434128 | Certificate of Sterility | 11/12/2024 | D15429666 |
AHS2437135 | Certificate of Sterility | 11/12/2024 | D15429666 |
The user should make the risk assessment to determine the protection required.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ IsoClean™ Unhooded Coverall with Bound Neck >
Spot an opportunity for improvement?Share a Content Correction