missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Unhooded Coverall with Bound Neck
Shop All DuPont Products

missing translation for 'orderingAttributeHoverText'
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
missing translation for 'unitSize'
Pack of 25
Description
- Available in sizes S to XXXL
- Clean-processed and gamma-sterilized
- Bound internal seams. Elasticated waist at back for good fit
- Tyvek™ covered elasticated thumb loops
- Tunneled elastication at wrists and ankles
- Front zipper closure
- Storm flap
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 3X-Large |
| Material | HDPE |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic at Back |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Front Zipper |
| Seam Type | Bound |
| Show More |
The user should make the risk assessment to determine the protection required.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction