missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Isolator Tool and Covers
BIOPHARMAGREENER_CHOICE

The angled head adapter with a 360° swivel works with a range of mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and controlled environments.

5.92 € - 574.00 €

Specifications

Dimensions 22.9 x 5.1 cm (9 x 2 in.)
Product Type Isolator Cleaning Tool Cover
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
View More Specs

Products 5
Product Code Brand Product Type Material Price Quantity & Availability  
Product Code Brand Product Type Material Price Quantity & Availability  
13198665
BIOPHARMAGREENER_CHOICE
View Documents
Micronova™
ITC620-9
Isolator Cleaning Tool Cover Non-woven Polyamide, Polyester, Elastic Band
8.40 €
Each
Estimated Shipment: 12-03-2025
to see stock.
Add to basket
 
17521405
GREENER_CHOICE
View Documents
Micronova™
ITC620-911
Isolator Cleaning Tool Cover Non-woven Polyamide, Foam Interior, Polyester, Elastic Band
574.00 €
Pack of 50
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
13178675
GREENER_CHOICE
View Documents
Micronova™
ITCAA-9
Isolator Cleaning Tool Cover Microfiber, Polyester, Polyamide, Elastic Band This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11922475
View Documents
Micronova™
ITC6-9
Isolator Cleaning Tool Cover Smooth Knit Polyester, Urethane Foam, Elastic Band This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13118665
BIOPHARMAGREENER_CHOICE
View Documents
Micronova™
ITC11-9NS
Isolator Cleaning Tool Cover Textured Polyester, Polysorb
6.95 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Slips over QDIT and QPIT series mop adapters. Micronova™ Isolator Tool™ Covers are washable, autoclavable, and resuable.

The Micronova Isolator Tool is available with a choice of stainless steel or plastic plates and the mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing. Designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach.

  • Isolator tool with choice of covers
  • Ergonomic cleaning for isolators, hoods, RABS and other small equipment
  • Modular and extendable handles fit through small passes and expand reach
  • 360° swivel, angled head adapter for easy application of cleaning agent
  • The stainless steel adapter (QDIT) is designed for use with SSU series QD handles
  • The plastic adapter (QPIT) is designed for use with ACME threaded handles
  • Covers available in a variety of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

22.9 x 5.1 cm (9 x 2 in.)
9 in.
22.9 cm
Chemicals
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Isolator Cleaning Tool Cover
Non-sterile
5.1 cm
50/Cs.
Videos
SDS
Documents

Documents

Product Certifications