missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ 4100 H19A Open Heated Acrylic Bath Circulators
Acrylic open heated baths are fitted with bridge plates for placement of the control head
1510.00 €
Specifications
Flow Rate | 17 L/min. |
---|---|
Pump Type | Force |
Temperature Range | 10°C to 80°C |
Type | Isotemp™ Open Heated Acrylic Bath Circulator |
Max. Pressure | 310 mbar |
Product Code | Brand | Electrical Requirements | Model | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Model | Capacity (Metric) | Price | Quantity & Availability | |||
11326671
|
Fisherbrand™
FKEXV 5400 |
230 V 50 Hz | 4100 H19A | 15.6 to 19.9 L | N/A | ||||
Description
Valuable for customers who need to observe the application behaviour within the bath.
- Heating capacity up to 1000 watts
- With 19-liter baths
- Easy sample viewing during operation
Temperature Range: Ambient to +80°C
Specifications
17 L/min. | |
10°C to 80°C | |
310 mbar | |
20.7 in. | |
13.9 in. | |
13.3 in. |
Force | |
Isotemp™ Open Heated Acrylic Bath Circulator | |
20.7 x 13.9 x 13.3 in. (52.5 x 35.3 x 33.7 cm) | |
52.5 cm | |
35.3 cm | |
33.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title