missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Cooling/Heating Recirculating Chiller, 230V 50Hz
Designed with a focus on high performance, small footprint and quiet operation.
Brand: Fisherbrand™ 221112100
This item is not returnable.
View return policy
Description
- Full range heating and cooling from -10°C to +80°C
- Small reservoir ensures fast temperature response time
- Small footprint
- Quiet operation
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
2.8 L | |
Force | |
2.0 kW | |
17 L/min. (300 mbar) | |
Yes | |
29.9 kg | |
50 Hz |
At +20°C | |
-10°C to +80°C | |
250LCU | |
&plusnm;0.1°C | |
419.1 x 228.6 x 635 mm | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction