missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths

Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.

Brand:  Fisherbrand™ FSGPD2S

635.57 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15365877

  • 714.00 € / Each
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality 
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with Thermal beads (sold separately)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel
2L Shallow Deluxe General Purpose Water Bath
UL, CE, FDA Class I
Monochrome LCD
Polycarbonate Gable Cover, Diffuser Tray
Isotemp GPD 2S
±0.2°C
6 x 11.8 x 2.69 in. (153 x 300 x 65 mm)
2.2-2.7 / 1.0-1.3 (120V/230V)
Digital
2 L
Ambient to 100°C
300W
Epoxy Powder-coated Steel
3
±0.2°C
9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths > 2L Shallow Deluxe General Purpose Water Bath

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.