Learn More
Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths
Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.
Brand: Fisherbrand™ FSGPD10
863.55 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.
- Smaller footprint, compared to previous models
- Advanced temperature controller is designed for extended functionality
- New audible alarms
- Conveniently save commonly used settings with temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Compatable with Thermal beads (sold separately)

Specifications
Stainless Steel | |
10L Deluxe General Purpose Water Bath | |
UL, CE, FDA Class I | |
Monochrome LCD | |
Polycarbonate Gable Cover, Diffuser Tray | |
Isotemp GPD 10 | |
±0.2°C | |
11.9 x 13 x 5.99 in. (301 x 330 x 150 mm) | |
6.0-7.0 / 2.8-3.4 (120V/230V) |
Digital | |
10 L | |
Ambient to 100°C | |
800 w | |
Epoxy Powder-coated Steel | |
3 | |
±0.2°C | |
15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.