missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 6200 H11

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Brand:  Fisherbrand™ 211312100

1663.77 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11316681

  • 2075.00 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
 
  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5.1 to 6.5 L
10°C to 200°C
6200 H7
10. kg
230 V
Force and Suction
2000 w
36.32 x 21.59 x 414 cm
230 V 50 Hz
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers