missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 6200 H7

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

2025.00 €

Specifications

Pump Type Force and Suction
Temperature Range 10°C to 200°C
View More Specs

Products 1
Product Code Brand Voltage Frequency Price Quantity & Availability  
Product Code Brand Voltage Frequency Price Quantity & Availability  
11306681
View Documents
Fisherbrand™
211311100
230 V 50 Hz
2025.00 €
Each
Estimated Shipment: 07-05-2025
to see stock.
Add to basket
 
Description

Description

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters.

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
Specifications

Specifications

Force and Suction
10°C to 200°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.