Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 4100B
Convenient, simple way to convert open baths to constant temperature baths.
Brand: Fisherbrand™ 211190100
946.16 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
Temperature Range: Ambient to +200°C
4100 Controller
for routine temperature control
- Ambient to +100°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Available with a clamp or a bridge
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water

Specifications
Force | |
Isotemp™ Immersion Circulator | |
±0.1°C | |
230 V |
Ambient +10° to 100°C | |
4100B | |
32 cm | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.