missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp III™ Recirculating Chiller, 230V/50Hz

Product Code. p-8385017 Shop All Fisherbrand Products
Click to view available options
Pump Type:
PD1 (Positive Displacement Pump)
PD2 (Positive Displacement Pump)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11346641

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A compact line of refrigerated recirculating chillers.

  • Intuitive digital controller for ease of use
  • Pressure gauge on front panel for easy viewing of application pressure
  • High and low temperature alarms

Controller indicator lights:

  • Indicate when unit is cooling
  • Indicate when setpoint is being changed
  • Indicate when high and low temperature limits are being changed or are exceeded
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 10°C to 35°C
Capacity (Metric) 19 L
Cooling Capacity 1900 W
Pump Type PD1 (Positive Displacement Pump)
Temperature Range -10°C to +30°C
Model Isotemp III
Pump Capacity 4.5 L/min.
Refrigerant R134A
Temperature Stability ±0.5°C
Dimensions (L x W x H) 584.2 x 431.8 x 711.2 mm
Weight (Metric) 72.6
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.