missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Cleanroom Mats

Product Code. 11545315 Shop All Texwipe Products
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 46 in.
Unit Size:
Pack of 8
This item is not returnable. View return policy

Product Code. 11545315

Brand: Texwipe™ AMA184681B

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Features antimicrobial agent to prevent bacterial growth

  • Adhesive mats and frames for cleanrooms and critical areas
  • Polyethylene (mats) and polystyrene (frames) construction
  • Grabs and retains particulates from foot and wheelborne contaminants
  • Removable, adhesive-coated polyethylene sheet traps particles and prevents transfer
  • Numbered tabs to simplify inventory and replacement

Specifications

Dimensions (L x W) 18 x 46 in.
For Use With (Application) Contamination control
Quantity 30 Sheets/Mat
Color Blue
Length (English) 18 in.
Length (Metric) 45.72 cm
Material Polyethylene, Polystyrene
Type Cleanroom Mat
Width (English) 46 in.
Width (Metric) 1.17 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.