missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young Sample Flask with O-Ring Tap and Cold Finger Plain Arm
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Description
- Designed with a side arm for evacuating or filling with gases
- For connection to Schlenk lines
- Includes O-ring tap
- Includes cold finger plain arm
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Includes | O-ring tap and cold finger plain arm |
| Product Type | Sample Flask |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction