missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young Schlenk Flask, Round Bottom with Fine Thread Tap and Socket

Product Code. 15844804
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15844804

Brand: GPE Scientific™ JRF/1000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GPE Scientific™ J Young Schlenk Flask, Round Bottom with Fine Thread Tap and Socket is specially designed for use with Schlenk lines and vacuum manifolds.

  • Solidly constructed for use with vacuum manifolds
  • Designed for use with Schlenk lines
  • Includes fine thread tap and socket

Specifications

Capacity (Metric) 1000 mL
For Use With (Equipment) Schlenk lines and vacuum manifolds
Includes Fine thread tap and socket
Socket Joint Size: 29
Bottom Shape Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.