missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young Schlenk Flask, Round Bottom with Fine Thread Tap and Socket
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Description
- Solidly constructed for use with vacuum manifolds
- Designed for use with Schlenk lines
- Includes fine thread tap and socket
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| For Use With (Equipment) | Schlenk lines and vacuum manifolds |
| Includes | Fine thread tap and socket |
| Socket Joint | Size: 19 |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction