missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Jack S1P Denim Shoe
The unique heel design of the Jack Shoe is highly supportive and ideal for climbing pallets, ladders and in and out of truck cabs - even when wet.
110.00 € - 124.00 €
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Blue |
For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
Liner Material | Hydro-Tec Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17512586
|
Emma Safety Footwear
MM91854939 |
39 |
110.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17522586
|
Emma Safety Footwear
MM91854940 |
40 |
110.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17532586
|
Emma Safety Footwear
MM91854941 |
41 |
110.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17542586
|
Emma Safety Footwear
MM91854942 |
42 |
124.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17552586
|
Emma Safety Footwear
MM91854943 |
43 |
110.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17562586
|
Emma Safety Footwear
MM91854945 |
45 |
110.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17572586
|
Emma Safety Footwear
MM91854946 |
46 |
124.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17582586
|
Emma Safety Footwear
MM91854947 |
47 |
110.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
17592586
|
Emma Safety Footwear
MM91854948 |
48 |
110.00 €
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
Description
- S1P-Safetyshoe with sole plate for dry work
- Metal Free
- Its unique heel design is highly supportive and ideal for climbing pallets, ladders and in and out of truck cabs - even when wet.
- The protective insole protects from sharp objects like nails and shards of metal.
- This sneaker with fiberglass toe cap, is finished with robust denim. DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Manufacturing
Specifications
ISO 20345:2011 | |
Blue | |
Hydro-Tec Antibacterial | |
Standard Width | |
Safety Shoe |
Laces | |
Logistics and Transport, Electronics, Manufacturing | |
Denim, Nubuck | |
Low-cut |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Emma Safety Footwear Jack S1P Denim Shoe