missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ KleenGuard™ G29 Chemical Gloves
GREENER_CHOICE

Product Code. 15317657
Click to view available options
Size:
Small, 7
X-Small, 6
This item is not returnable. View return policy
This item is not returnable. View return policy

KleenGuard™ G29 Neoprene Chemical Gloves with Dual-Dex™ Technology provide the dexterity and tactile sensitivity of thin mil gloves with greater durability and reduced exposure.

  • Neoprene blend construction designed for protection from solvents
  • Textured fingertips for wet or dry grip
  • Not made with natural rubber latex
  • Silicone-free
  • Powder free
  • Ambidextrous for greater efficiency
  • Highest level of dexterity per EN420:2003 standard
  • Available in sizes 6 (XS) - 11 (2XL)
Common Applications:
  • Handling hydraulic fluids
  • Working with solvents such as Frekote, IPA, and Varson
  • Wiping down parts and machinery with solvents
  • Janitorial cleaning

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) CE 0120
Color Blue
Hand Ambidextrous
Latex Free Yes
Material Neoprene Blend
Product Type Neoprene Gloves
Size Small, 7
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:4101X
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KOP
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
For Use With (Application) Protection from solvents
Glove Cuff Style Beaded/Rolled
Grip Design Dual-Dex™ Technology
Lining Unlined
Model 49823
Series KleenGuard™ G29
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.