missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ 6305 UV/Visible Spectrophotometer
Suitable for applications that require measurements in the UV-visible range. Jenway™ 6305 UV/Visible Spectrophotometer includes multi-parameter displays, full interfacing capability, and versatile sampling accessories.
Brand: Jenway™ 99968-68
5158.50 EUR valid until 2025-12-31
Use promo code "24356" to get your promotional price.
This item is not returnable.
View return policy
Description
Suitable for applications that require measurements in the UV-visible range.- Easy operation
- Multi-parameter displays
- Full interfacing capability (including to PC)
- Versatile sampling accessories
- Three year warranty
- Supplied with mains lead, pack of 100 disposable cuvettes, 10mm x 10mm cell holder, interface cable, PC application software on CD-ROM (requires free online registration) and operating instructions.
Specifications
-300 to 1999 | |
Xenon | |
UV-Vis Spectrophotometer | |
198 to 1000 nm | |
160 mm | |
<0.001A at 0A at 400nm | |
<0.5%T at 220 and 340 nm | |
±2 nm | |
365 mm |
272 mm | |
8 nm, 6 nm over the UV range | |
115/230 V | |
115/230V, 50/60 Hz | |
50/60 Hz | |
0.1%T, 0.001 A | |
<50 W | |
6 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Jenway™ 6305 UV/Visible Spectrophotometer > Height: 160mm
Spot an opportunity for improvement?Share a Content Correction