missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Jenway™ 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive™ Connectivity
Get cloud-based secure storage of your results and protocols with Jenway 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive Connectivity
Brand: Cole-Parmer™ 83056-21
4735.75 EUR valid until 2024-12-31
Use promo code "21966" to get your promotional price.
This item is not returnable.
View return policy
Description
- Make setup easy with the user-friendly 7 in. high-definition color touchscreen and interface.
- Choice of measurement modes let you handle a multitude of applications.
- Simple connectivity with multiple USB ports for data storage and printer connectivity.
- Versatile—compatible with a wide range of interchangeable accessories.
Specifications
±0.01 A at 1.000 A | |
CE | |
2 x USB-A, 1 x USB-B, Ethernet RJ45 | |
Silicon Photodiode | |
50 x 28 x 15.6 cm | |
5 nm | |
100/240 V | |
50/60 Hz | |
Single | |
±1%T | |
<0.5% at 340 nm | |
± 0.5 nm |
-0.3 to +2.5 A | |
-300 to 9999 | |
Scanning Visible Spectrophotometer with CPLive™ Cloud Connectivity | |
Touchscreen | |
Tungsten Halogen | |
Spectrophotometer | |
320 to 1000 nm | |
10GB memory | |
10 to 100 mm | |
0 to 199.9 %T | |
± 2 nm |
Create a free account now at CPLive.coleparmer.com to take advantage of unlimited data storage and share your valuable work with colleagues in your lab or around the world.