missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Jenway™ 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive™ Connectivity
Get cloud-based secure storage of your results and protocols with Jenway 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive Connectivity
Brand: Cole-Parmer™ 83056-33
7547.75 EUR valid until 2025-12-31
Use promo code "24356" to get your promotional price.
This item is not returnable.
View return policy
Description
- Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
- Choice of measurement modes let you handle a multitude of applications
- Simple connectivity with multiple USB ports for data storage and printer connectivity
- Versatile—compatible with a wide range of interchangeable accessories
Specifications
±0.01 A at 1.000 Absorbance | |
CE | |
-300 to 9999 | |
Nano Scanning Micro-Volume Spectrophotometer with CPLive™ Cloud Connectivity; Black | |
Touchscreen | |
Xenon | |
Spectrophotometer | |
198 to 1000 nm | |
10GB memory | |
0 to 199.9 %T | |
±2 nm |
−0.3 to +2.5 A | |
Black | |
2 x USB-A, 1 x USB-B, Ethernet RJ45 | |
Silicon Photodiode | |
50 x 28 x 15.6 cm | |
5 nm | |
100/240 V | |
50/60 Hz | |
Single | |
<0.5% at 340 nm and 220 nm | |
± 0.5 nm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Create a free account now at CPLive.coleparmer.com to take advantage of unlimited data storage and share your valuable work with colleagues in your lab or around the world.
Spot an opportunity for improvement?Share a Content Correction