missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Jenway™ 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive™ Connectivity

Get cloud-based secure storage of your results and protocols with Jenway 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive Connectivity

Brand:  Cole-Parmer™ 83056-31

4598.00 EUR valid until 2025-12-31
Use promo code "24356" to get your promotional price.


 View more versions of this product

Product Code. 16396995

  • 4840.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
  • Choice of measurement modes let you handle a multitude of applications
  • Simple connectivity with multiple USB ports for data storage and printer connectivity
  • Versatile—compatible with a wide range of interchangeable accessories
Specifications

Specifications

±0.01 A at 1.000 Absorbance
CE
-300 to 9999
Scanning Visible Spectrophotometer with CPLive™ Cloud Connectivity; Black
Touchscreen
Tungsten Halogen
Spectrophotometer
320 to 1000 nm
10GB memory
0 to 199.9 %T
±2 nm
−0.3 to +2.5 A
Black
2 x USB-A, 1 x USB-B, Ethernet RJ45
Silicon Photodiode
50 x 28 x 15.6 cm
5 nm
100/240 V
50/60 Hz
Single
<0.5% at 340 nm
± 0.5 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Create a free account now at CPLive.coleparmer.com to take advantage of unlimited data storage and share your valuable work with colleagues in your lab or around the world.