missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Jenway™ 76 Series UV/Visible Scanning Spectrophotometers with CPLive™ Connectivity
Get cloud-based secure storage of your results and protocols with Jenway 76 Series UV/Visible Scanning Spectrophotometers with CPLive Connectivity
Brand: Cole-Parmer™ 83056-26
5841.27 EUR valid until 2024-12-31
Use promo code "21966" to get your promotional price.
This item is not returnable.
View return policy
Description
- Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
- Choice of measurement modes let you handle a multitude of applications
- Simple connectivity with multiple USB ports for data storage and printer connectivity
- Assure results by enhanced reproducibility with advanced split beam optics
- Versatile—compatible with a wide range of interchangeable accessories
Specifications
±0.01 A at 1.000 Absorbance | |
CE | |
-300 to 9999 | |
Silicon Photodiode | |
50 x 28 x 15.6 cm | |
1.5 nm | |
100/240 V | |
50/60 Hz | |
Split Beam | |
<0.5% at 340 nm and 220 nm | |
± 0.5 nm |
−0.3 to +2.5 A | |
White/Blue | |
2 x USB-A, 1 x USB-B, Ethernet RJ45 | |
Touchscreen | |
Xenon | |
Scanning UV/Visible Spectrophotometer with CPLive™ Cloud Connectivity | |
198 to 1000 nm | |
10GB memory | |
0 to 199.9 %T | |
±2 nm |
Create a free account now at CPLive.coleparmer.com to take advantage of unlimited data storage and share your valuable work with colleagues in your lab or around the world.