Learn More
Jenway™ Model 7300 Visible Single Beam Spectrophotometer
Ideal for routine testing in clinical, veterinary, pharmaceutical and QC laboratories. Jenway™ Model 7300 Visible Single Beam Spectrophotometer uses icon-driven software and has improved navigation system for easy and intuitive usability.
Brand: Jenway™ 83058-15
3557.59 EUR valid until 2025-12-31
Use promo code "24356" to get your promotional price.
Description
- Icon driven software
- Small footprint
- Autologging capabilities
- Press to read xenon lamp
- Extensive range of accessories available
- 3 year warranty
Specifications
–300 to 9999 | |
Tungsten Halogen | |
Visible Spectrophotometer | |
For Use In Education And General Qc Laboratories | |
Single Beam | |
3 Years | |
6 kg |
400 mm | |
5 nm | |
320 to 1000 nm | |
220 mm | |
1 nm | |
±2 nm | |
275 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.