missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Jiffy airkraft bags, 345mm x 260mm
Click to view available options
Dimensions (L x W):
345 mm x 260 mm
Description
Ideal for high volume mailings with secure peel and seal closure. Protective air filled bubble lining keeping contents safe. 92gsm, tear and puncture-resistant.
- Bag no. : JL5
- Internal length : 345mm
- Internal width : 260mm
Specifications
Specifications
| Dimensions (L x W) | 345 mm x 260 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction