missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ JLT Series Flocculators

Product Code. p-8310045 Shop All Velp Products
Click to view available options
Model:
JLT6 - with 6 positions
Wattage:
19 w
Weight (Metric):
17 kg
Width (Metric):
935 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11701174

Brand: Velp Scientifica™ F105A0109

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With multiple stirrers to allow standard conditions to be met during analysis, a basic requirement in order to obtain reliable and repeatable results. Velp Scientifica™ JLT Series Flocculators have digitally selectable speeds.

  • Microprocessor controlled operating time for unattended operation
  • Identical speed and time for all results for comparable results
  • Reliable and repeatable results from Velp stirring quality
  • Precise speed from an electronically controlled DC gear motor
  • High visibility LED displays for speed and time
  • Illuminated back panel to simplify sample observation
  • Stirring rods adjustable in height without tools
  • Strong resistance to chemical and mechanical corrosion
  • Available in 4- or 6-position models

Specifications

Speed 10 to 300 rpm
Voltage 100/240 V
Wattage 19 w
Height (Metric) 347 mm
Width (Metric) 935 mm
Frequency 50/60 Hz
Material Epoxy-painted Metal
Model JLT6 - with 6 positions
Weight (Metric) 17 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.