missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Antistatic Wires with End Connectors

Prevent ignition by sparks resulting from movement of flammable liquids

65.88 € - 73.00 €

Specifications

Product Type Wire
View More Specs

Products 3
Product Code Brand Includes Material Length (Metric) Price Quantity & Availability  
Product Code Brand Includes Material Length (Metric) Price Quantity & Availability  
11954957
View Documents
Justrite™
08496
End Connectors: Hand clamp and 0.25 in. terminal. Zinc, Steel 304.8 cm
73.00 €
Each
Estimated Shipment: 21-05-2025
to see stock.
Add to basket
 
12903455
View Documents
Justrite™
08497
End Connectors Copper, Polyurethane 304.8 cm N/A N/A N/A
11978039
View Documents
Justrite™
08505
Insulated wire, C Clamp (0.625 in.) and Alligator Clip (0.625 in.) Zinc, Steel 91.44 cm N/A N/A N/A
Description

Description

Choose from flexible or insulated wire.

  • Flexible wire constructed of multistrand aircraft cable encased in zinc-coated steel
  • Insulated wire constructed of multistrand copper wire with black polyurethane electricity-resistant coating
  • Standard grounding wire lengths are 3 and 10 ft. (1 and 3m); when longer lengths are needed, use several wires with 0.25 in. terminal ends (Cat. Nos. 17-985-90G or 17-985-90J) bolted together

†Coiled.

Compliance

Comply with OSHA standards and local safety codes requiring grounded containers during the transfer of liquids and drums connected to an earth ground.

Specifications

Specifications

Wire
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Justrite™ Antistatic Wires with End Connectors

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.