missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Drum Safety Funnels
Prevent dangerous spills when transferring flammable liquids
Marca: Justrite™ 08207
Alertas:
Drummed wastes should always be properly labeled and stored. Always segregate incompatible wastes to avoid chemical reactions or explosions.
Descripción
- Large funnels have a 10.75 in. diameter (27cm) mouth and 2.6 gal. (9.8L) capacity
- Fit 2 in. (5cm) bung on 30 and 55 gal. (114 and 208L) drums
- Available with brass flame arrester which absorbs and dissipates heat and prevents any external ignition sources from reaching drum contents
- Galvanized steel with durable epoxy powder-coat finish
- Hinged, stay-open lid includes fusible link that melts at 74°C (165°F) and shuts cover to extinguish fire
- Funnels accommodate padlock (not included)
Certifications
FM approved.
Compliance
Meet EPA and OSHA requirements.
Especificaciones
FM, EPA and OSHA | |
Stay-open | |
For 2 in. Drum Bung, Flammable Liquids | |
6 in. flame arrestor, self-closing cover |
Drum Funnel | |
9.8 L | |
Galvanized Steel |