missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ DrumSheds™

Outdoor weather-resistant DrumSheds offer high performance spill control

Brand:  Justrite™ 28675

 View more versions of this product

Product Code. 11959395

  • 7460.00 € / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

DrumSheds feature a robust design made of 55% recycled polyethylene with convenient roll top doors allowing access from front or rear.

  • Forklift pockets front and back make it easy to relocate empty sheds
  • The EPA/SPCC compliant leak proof pallet sump features thick, durable deck grating which removes for easy inspection and clean up of spills
  • 52 in. (132cm) wide door opening makes it easy to store palletized loads
  • Spacious interior offers ample headspace to accommodate working operations with funnels or pumps
  • Safety features include grounding capability and integral anchor bolt locations for wind resistance
  • Molded in lugs accept optional padlocks for security
  • Black pallet ramp features 100% recycled materials

Order Info

Ships fully assembled.

Specifications

Specifications

SPCC, EPA, NFPA, OSHA
67 gal.
Polyethylene
Offer high performance spill control
Roll top door
1134 kg
154.3 cm
191.13 cm
148.59 cm
132.4 kg
Yellow/Black
254 L
Drum Storage Shed
2 Drums
2500 lb.
60.75 in.
75.25 in.
58.5 in.
292 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.