missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Spill Tray
GREENER_CHOICE

Lightweight and low-profile design for small-scale spill control

Brand:  Justrite™ 28715

 View more versions of this product

Product Code. 12981265

  • 110.00 € / Each
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Eco-friendly: made of 100% recycled polyethylene
  • Will not rust or corrode
  • Raised rib bottom to add rigidity
  • Rated for service temperatures between -34 to +49°C (-30° to +120°F)

Specifications

Specifications

Black
45 L
Spill Tray
Chemical
116.8 cm
13.97 cm
40.64 cm
12 gal.
Polyethylene
Perfect for pouring and filling applications
46 in.
5.5 in.
16 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Justrite™ EcoPolyBlend™ Spill Tray > Sump capac.: 12 gal. (45L)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.