missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Horizontal and Vertical Drum Vents
For controlled release of flammable vapors; prevent explosions caused by pressure buildup
78.61 € - 129.25 €
Specifications
Certifications/Compliance | FM |
---|---|
Description | Opens at 5 psig Internal Pressure |
Product Code | Brand | Product Type | For Use With (Application) | Includes | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Application) | Includes | Material | Price | Quantity & Availability | ||
10279040
|
Justrite™
08101 |
Vertical Drum Vent | Controlled release of flammable vapors (Petroleum-based liquids), prevent explosions caused by pressure buildup | Operating Valve | Brass | N/A | |||
12716065
|
Justrite™
08005 |
Vertical Drum Vent | Controlled release of flammable vapors (Petroleum-based liquids), prevent explosions caused by pressure buildup | Operating Valve, Plated Steel Flame Arrester | Non-metallic Cast Iron |
86.00 €
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
12726065
|
Justrite™
08006 |
Vertical Drum Vent | Controlled release of flammable vapors (Chlorinated solvents), prevent explosions caused by pressure buildup | Operating Valve, Stainless Steel Flame Arrester | Non-metallic Cast Iron |
127.00 €
Each |
Estimated Shipment: 31-12-2024
Log in to see stock. |
||
11943549
|
Justrite™
08300 |
Horizontal Drum Vent | Controlled release of flammable vapors (Petroleum-based liquids), prevent explosions caused by pressure buildup | Operating Valve | Brass | N/A | |||
Description
- Choose brass, stainless steel or nonmetallic vent
- For petroleum-based liquids, use non-metallic or brass vents
- For chlorinated solvents, use nonmetallic vent with stainless-steel flame arrester
- For corrosives and general solvents, use stainless steel vents
Vertical Drum Vent:
- Has operating valve that opens automatically to prevent pressure buildup inside drum
- Has operating valve that can be opened manually to relieve internal pressure
Order Info
All vents fit 2 in. (5.1cm) bung. Cast Iron EL Fitting for use with 17-186A and 17-186B also available; see cat. no. 19018555.
Certifications
FM approved.
Specifications
FM | |
Opens at 5 psig Internal Pressure |