missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

Brand:  Justrite™ 8930221

 View more versions of this product

Product Code. 12973435

  • 2305.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

  • Self-latching mechanism to ensure proper closure and engagement of three-point lock for protection under fire conditions
  • Hidden mechanism on self-close style optimizes shelf space, provides obstruction-free access to contents
  • Fusible link holds doors wide open—melts at 74°C (165°F) to automatically close doors in case of fire

Compliance

Manual close models meet NFPA, OSHA. Cabinets are FM approved.

Services

10 Years

Specifications

Specifications

FM, NFPA, OSHA
45.7 cm
14.56 x 39.5 x 39.62 in. (37 x 100.3 x 37 cm)
Flammables
112 cm
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
2
Epoxy
102 kg
109 cm
Blue
44 in.
Storage Cabinet
14.56 in.
37 cm
Self-close
39.62 in.
37 cm
30 gal.
1
225 lb.
39.5 in.
100.3 cm
18 in.
Steel (CR)
43 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers