missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Plunger Dispensing Can
Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.
87.00 € - 139.00 €
Specifications
Product Type | Plunger Can |
---|---|
Certifications/Compliance | FM, TUV |
Color | Red |
For Use With (Application) | For Dispensing Flammable Liquids |
Product Code | Brand | Diameter (English) Inner | Height (English) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Height (English) | Material | Price | Quantity & Availability | |||
15664544
|
Justrite™
10108 |
7.25 in. | 5.62 in. | Steel |
95.00 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
12961395
|
Justrite™
10008 |
4.87 in. | 5.25 in. | Steel |
87.00 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
10471325
|
Justrite™
10208 |
7.25 in. | 7.37 in. | Steel |
95.00 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
10365542
|
Justrite™
14018Z |
5.5 in. | 8.25 in. | HDPE |
139.00 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
Description
Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.
- Steel construction with durable, lead-free chemical-resistant powder paint
- “Smart pump” mechanism helps streamline swabbing operations
- Place cloth on tray and push down to wet cloth
- Excess liquid safely drains back into reservoir
- Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
- Perforated pan screen serves as flame arrester
- Easy to dismantle and reassemble for routine cleaning
- Available in high-density polyethylene or rugged 24-gauge steel construction
Certifications
FM approved.
Specifications
Plunger Can | |
FM, TUV | |
Red | |
For Dispensing Flammable Liquids |