missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Water-Filled Drain Covers
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
30 x 30 in.
missing translation for 'unitSize'
Each
Description
- To seal drains before washdowns, maintenance, or other cleanup tasks
- Made of UV resistant modified vinyl
- Features easy-open push plug for filling with standard water hose
- Do not fill over 5-in (127-mm) in height to prevent edges from losing contact with ground
Specifications
Specifications
| Material | PVC |
| Type | Drain Cover |
| For Use With (Application) | To seal drains before washdowns, maintenance/other cleanup tasks |
| Includes | Easy-open push plug for filling with standard water hose |
| Dimensions (L x W) | 30 x 30 in. |
| Length (English) | 30 in. |
| Length (Metric) | 76.2 cm |
| Width (English) | 30 in |
| Width (Metric) | 76.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction