missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell K200BR Heavy Duty Latex-Coated Industrial Gloves
Click to view available options
Size:
8
9
10
11
Description
- Seamless polycotton gloves are flexible and comfortable
- Latex-coating enhances grip capabilities in wet or dry conditions
- Palm & fully thumb coated with a crinkle finish
- Open back reduces excessive perspiration
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Latex |
Color | Red |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Polycotton |
Size | 9 |
EN388 Standard | 3241 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'