missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ KaryoMAX™ Colcemid™ Solution in HBSS
KaryoMAX™ Colcemid™ Solution in HBSS
Brand: Gibco™ 15210040
23.57 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
Gibco™ KaryoMAX™ Colcemid™ Solution in HBSS is a 10μg/mL N-desacetyl-N-methylocolchicine (Colcemid™) solution made up in Hanks' Balanced Salt Solution (HBSS). Colcemid™ prevents spindle formation during mitosis, arresting cells in metaphase so that the chromosomes can be separated for cytogenetic studies and in vitro diagnostic procedures. The mechanism of action is similar to that of colchicine, but with lower mammalian toxicity.The complete formulation is available.
cGMP Manufacturing and Quality System
Gibco™ KaryoMAX™ Colcemid™ Solution in HBSS is manufactured at a cGMP compliant facility, located in Grand Island, New York. The facility is registered with the FDA as a medical device manufacturer and is certified to ISO 13485 standards.

Specifications
Storage conditions: 2°C to 8°C Shipping conditions: Room temperature Shelf life: 18 months from date of manufacture |
|
Liquid | |
Sterile-filtered | |
KaryoMAX™ | |
Room Temperature |
Mammalian Cells | |
Chromosome Analysis Media | |
Clinical Research, Translational Research | |
10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ KaryoMAX™ Colcemid™ Solution in HBSS > 10mL
Spot an opportunity for improvement?Share a Content Correction