missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nordvlies Katrin Toilet 2-Roll Dispenser
The Katrin Inclusive Toilet roll dispenser is ideal for all washrooms, and is available with a wide range of conventional toilet roll solutions.
81.90 €
Specifications
Product Type | Toilet Paper Dispenser |
---|---|
Dimensions (L x W x H) | 300 x 145 x 145 mm |
For Use With (Application) | Dispensing Toilet Paper |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15700907
|
Nordvlies
104452 |
Black |
81.90 €
Each |
Estimated Shipment: 11-09-2025
Log in to see stock. |
||||||
15701097
|
Nordvlies
92384 |
White |
81.90 €
Each |
Estimated Shipment: 11-09-2025
Log in to see stock. |
||||||
Description
- Practical dispenser for conventional toilet rolls
- Holds 2 toilet rolls (including 115 mm luxury quality rolls)
- Made from ABS Plastic Robust and reliable
- Inspection window shows when it is time to refill the paper
- Suitable for left and right hand corners (switchable roll holder)
- Simple to load, install and maintain
- Lockable
Specifications
Toilet Paper Dispenser | |
300 x 145 x 145 mm | |
Dispensing Toilet Paper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nordvlies Katrin Toilet 2-Roll Dispenser