Learn More
BINDER™ KBF Constant Climate Chamber

Constant climate chamber that fulfills all ICH requirements, from precision to programming and documentation, with flexible water supply options for all installation locations.
Brand: BINDER™ 9020-0480
Description
With optional light modules, the KBF can be converted into an ICH photostability chamber and a plant growth chamber.
Features:
- Temperature range: 0 to 70°C
- Humidity range: 10 to 80% RH
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Adjustable fan speed
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Housing design with HIT technology
- Stainless-steel inner chamber
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
- Signal triangle with light-up status display (for units with a volume of 470 L and above)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
- BINDER Multi Management Software APT-COM™ basic edition
- Optional light modules for ICH photostability testing (for models 260, 470, 720)
- Optional LED light modules for plant growth (for models from 260)
Specifications
472 L | |
Stainless Steel | |
CEE 7/7 | |
0°C to 70°C | |
KBF 472 |
Stainless Steel (304/1.4301) | |
2 | |
10 to 80% | |
Climate Chamber | |
208/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.