missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KBF LQC 240 Humidity Test Chamber with ICH-compliant Light Source and Light Dose Control, 247 L, Stainless Steel
Use the KBF LQC 240 Humidity Test Chamber to perform photo stability tests and ensures clear test results in accordance with ICH Guideline.
Brand: BINDER™ 9020-0332
23226.55 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature range: 0° to 70°C
- Temperature range with light: 10° to 60°C
- Humidity range: 10% to 80% RH
- Two positionable illumination cassettes with ICH-compliant UV/Vis light source
- Independent light-dose control of UV-A and visible light with spherical sensors
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Inner chamber made of stainless steel
- Controller with time-segment programming
- Tightly-sealed inner door made of tempered safety glass
- Two stainless steel racks
- Access port with silicone plug, 30 mm, left
- Four stable castors, two with brakes
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
8.7 cu. ft. | |
247 L | |
ICH-compliant Illumination | |
2 | |
10 to 80% | |
Humidity Chamber | |
485 x 650 x 785 mm | |
925 mm | |
1460 mm | |
485 mm | |
200/230 V |
KBF LQC 240 | Constant climate chamber with ICH-compliant light source and light dose control | |
Stainless Steel | |
Stainless Steel | |
CEE | |
0°C to 70°C | |
TFT touch | |
36.4 in. | |
650 mm | |
785 mm | |
230 V, 50 Hz, 16 A |