missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KBF PRO Climate Chamber
Alle ansehen BINDER Produkte

Click to view available options
Capacity (Metric):
127 L
262 L
472 L
727 L
1070 L
1610 L
Packungsgröße:
Each
Beschreibung
Optional light modules are available to turn the KBF PRO into a chamber for ICH photostability testing or plant growth.
Features:
- Temperature range: -20 to +100°C
- Humidity range: 10 to 98% RH
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-290 refrigerant
- Door heating to prevent condensation
- Adjustable fan speed
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Housing design with HIT technology
- Stainless-steel inner chamber
- Inner doors made of metal oxide-coated safety glass
- Two racks with stainless-steel telescopic rails
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
- Signal triangle with light-up status display (for units with a volume of 470 L and above)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
- BINDER Multi Management Software APT-COM™ basic edition
- Optional light modules for ICH photostability testing (for models 260, 470, 720)
- Optional LED light modules for plant growth (for models from 260)
Spezifikation
Spezifikation
| Capacity (Metric) | 1070 L |
| Chamber Material | Stainless Steel (304/1.4301) |
| Material | Stainless Steel |
| No. of Shelves | 2 |
| Plug Type | CEE 7/7 |
| Relative Humidity | 10 to 98% |
| Temperature Range (Metric) | -20°C to +100°C |
| Type | Climate Chamber |
| Model | KBF PRO 1070 |
| Voltage | 208/240 V |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur