missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legacy KDS 410 High Pressure Pump

The new KDS 410 is a high pressure syringe pump which more than doubles the linear force available on the KDS 200 series. This extra force makes the pump ideal for delivery of fluid to reactors in chemical applications or for working with viscous fluids.

Brand:  KD Scientific 789410

 View more versions of this product

Product Code. 11965586

  • 5230.00 € / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Quick set up and installation
  • High pressure syringe clamps
  • Typical accuracy of 1% or better
  • Approx. 100 lb. linear force
  • Wide variety of syringes from 10µL to 140mL
  • Wide plunger travel
  • Quick fluid filling
  • Power reduction mode
  • Volume dispense
  • Minimum flow rate of 0.001µL/hr (10µL syringe)
  • Maximum flow rate of 145.5mL/min (140mL syringe)
  • Power failure indication
  • Anti-siphon
  • RS232 interface
  • Daisy chain up to 99 pumps together
  • Applications include continuous delivery of fluid, pilot plant reactor dosing, dispensing viscous fluids
  • Robust design of syringe holder ensures the syringe is kept level during delivery of fluid
  • Selectable flow rate is entered directly into the program and stored in memory
Specifications

Specifications

220 V
14.1 lb.
220 VAC 50/60 Hz
Backlit LCD
1
CE
6.4 kg
Ideal for applications requiring multiple syringes, delivering accurate and precise amounts of fluids for a multitude of applications, including injection of calibrant into a mass spectrometer or reaction chamber, long term drug delivery to animals and ge
±<1%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.